Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K000TSI9SO
Zoro #
G6530212
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
14 in
Video Length
21 min
Width
19 in
Height
4 in
Details
Item
DVD, Book/Booklet, Poster
For Use With
Computer or DVD Player
Format
DVD
Provides
Training Information
Includes
Leaders Guide
Safety Training and Reference Material Subject
Healthcare
Language
Spanish
Safety Training and Reference Material Title
Tuberculosis in the Institutional Environment
Run Time
21 min
Supported Languages
Spanish
Description
DVD, Book/Booklet, Poster, For Use With Computer or DVD Player, Format DVD, Height 4 in, Includes Leaders Guide, Supported Languages Spanish, Width 19 in, Depth 14 in, Provides Training Information, Run Time 21 min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.