Zoro Homepage

DVD Training Kit, Walk Work Surfaces

  • Mfr # K0002429EM

  • Zoro # G4447165


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Subject Matter
Walking and Working
Format
DVD
Book Description
Surfaces Training Identifies The Hazards That are Associated With Different Surfaces, Provides The Practical Information and Specific Procedures Employees Need to Help Prevent Slips, Trips and Falls On The Job
Regulations Covered
OSHA 29 CFR 1910
Number of Pages
38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0002429EM
Zoro #
G4447165
UPC #
-
Country of Origin
United States

Dimensions

Depth
17 in
Height
5 in
Width
21 in
Video Length
15 min

Details

Item
DVD, Book/Booklet, Poster
Subject Matter
Walking and Working
Format
DVD
Book Description
Surfaces Training Identifies The Hazards That are Associated With Different Surfaces, Provides The Practical Information and Specific Procedures Employees Need to Help Prevent Slips, Trips and Falls On The Job
Regulations Covered
OSHA 29 CFR 1910
Number of Pages
38
Language
English
Includes
(30) Booklet, (5) Posters, DVD
Provides
Training Information
Safety Training and Reference Material Title
Walking Working Surfaces
For Use With
Computer or DVD Player
Safety Training and Reference Materials Item
DVD
Safety Training and Reference Material Subject
Workplace Safety
Run Time
17 min
Material
Paper, Plastic
Number of Users Supported
Unlimited
Supported Languages
English
User Type
Employee
Product Type
Training Kit
Title
Walking and Working Surfaces

Description

Training Kit, Format DVD, Height 5 in, Includes (30) Booklets, (5) Posters, DVD, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Training Kit, Regulations Covered OSHA 29 CFR 1910, Software Delivery Method Not Applicable, Subject Matter Workplace Safety, Supported Languages English, Title Walking and Working Surfaces, Training Environment Not Applicable, Width 21 in, Depth 17 in, Number of Pages 38, Provides Training Information, Run Time 17 min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.