Zoro Homepage

Hand, Wrist & Finger Const DVD Kit

  • Mfr # K0000779ET

  • Zoro # G6620975


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Subject Matter
Construction Safety
Format
DVD
Language
English
Includes
(30) Employee Booklets, (5) Posters, DVD, Employee Quiz, Leader's Guide, Proper Work Procedures, Scheduling Forms, Tool use and Maintenance, Topics Covered Include Identifying Hazards, Training Certificate, Using PPE
Product Type
Training Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0000779ET
Zoro #
G6620975
UPC #
-
Country of Origin
United States

Dimensions

Depth
12"

Details

Item
Safety Training Kit
Subject Matter
Construction Safety
Format
DVD
Language
English
Includes
(30) Employee Booklets, (5) Posters, DVD, Employee Quiz, Leader's Guide, Proper Work Procedures, Scheduling Forms, Tool use and Maintenance, Topics Covered Include Identifying Hazards, Training Certificate, Using PPE
Product Type
Training Kit
Title
Construction Safety
Number of Users Supported
Unlimited
User Type
Employee
Supported Languages
English

Description

Training Kit, For Use With Not Applicable, Format DVD, Height Not Applicable, Includes (30) Employee Booklets, (5) Posters, DVD, Employee Quiz, Leader's Guide, Scheduling Forms, Training Certificate, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Training Kit, Regulations Covered 1910 Subpart I - Personal Protective Equipment, 1910138 - Hand Protection, Software Delivery Method Not Applicable, Subject Matter Environmental Safety

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.