Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Marcom Marcom Training Booklet: Conflict Resolution, Includes One-Page Quiz, English/Spanish, PK15 B0000580EM

Marcom Training Booklet: Conflict Resolution, Includes One-Page Quiz, English/Spanish, PK15 (Discontinued)

  • Mfr # B0000580EM
  • Zoro # G6722913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0000580EM
Zoro #
G6722913
UPC #
-
Country of Origin
United States

Dimensions

Video Length
No Video
Depth
3/4 in
Height
8 in
Width
5 in

Details

Item
Book/Booklet
Subject Matter
Human Resources
Format
Book
Regulations Covered
ANSI, OSHA
Number of Pages
16
Language
English
Includes
One-Page Quiz
Provides
Training Information
Safety Training and Reference Material Title
Conflict Resolution
Safety Training and Reference Material Subject
Human Resources
Safety Training and Reference Materials Item
Book/Booklet
For Use With
Hazmat Training: Training for All Employees
Material
Paper
User Type
Employee
Title
Conflict Resolution
Product Type
Booklet
Training Environment
Office
Supported Languages
English, Spanish
Number of Users Supported
Unlimited

Description

Book/Booklet, For Use With Hazmat Training: Training for All Employees, Format Book, Height 8 in, Includes One-Page Quiz, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Booklet, Regulations Covered ANSI, OSHA, Software Delivery Method Not Applicable, Subject Matter Human Resources, Supported Languages English, Spanish, Title Conflict Resolution, Training Environment Office, Width 5 in, Depth 3/4 in, Number of Pages 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.