Marcom Training Booklet: Hand and Power Tool Safety, Includes One-Page Quiz, English/Spanish, PK15
Mfr # B000HPT0EM
Zoro # G6742364
product price: $18.89
/pk 15, $1.26/eaKey Features
Subject Matter
Tool Safety
Format
Book
Number of Pages
16
Language
English
Includes
One-Page Quiz
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B000HPT0EM
Zoro #
G6742364
UPC #
-
Country of Origin
United States
Dimensions
Video Length
No Video
Width
5 in
Height
8 in
Depth
3/4 in
Details
Item
Book/Booklet
Subject Matter
Tool Safety
Format
Book
Number of Pages
16
Language
English
Includes
One-Page Quiz
Provides
Training Information
Safety Training and Reference Material Title
Hand and Power Tool Safety
Safety Training and Reference Materials Item
Book/Booklet
Safety Training and Reference Material Subject
Equipment/Tool Safety
For Use With
Hazmat Training: Training for All Employees
Material
Paper
Supported Languages
English, Spanish
User Type
Employee
Number of Users Supported
Unlimited
Product Type
Booklet
Training Environment
Industrial
Title
Hand and Power Tool Safety
Description
Reference Material, For Use With Hazmat Training: Training for All Employees, Format Book, Height 8 in, Includes One-Page Quiz, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Reference Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.