Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P000MAS0SM
Zoro #
G6631983
UPC #
-
Country of Origin
United States
Dimensions
Height
24"
Width
18"
Details
Item
Poster
Language
English
Legend
When in DoubtCheck Them Out!...Read Material Safety Data Sheets
Material
Paper
Legend Style
Symbol and Text
Description
Poster, Width 18 In., Height 24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.