Zoro Homepage

Safety Training DVD, OSHA Lead Standards

  • Mfr # V0001559SO

  • Zoro # G6736231


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Safety Training and Reference Material Subject
Globally Harmonized System
Safety Training and Reference Material Title
GHS Safety Data Sheets
Language
Spanish
For Use With
DVD Players
Provides
Chemical/Hazmat Training
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V0001559SO
Zoro #
G6736231
UPC #
-
Country of Origin
United States

Dimensions

Video Length
16 min
Width
12 in
Height
2 in
Depth
12 in

Details

Item
DVD, Certificate, Paper/Form
Safety Training and Reference Material Subject
Globally Harmonized System
Safety Training and Reference Material Title
GHS Safety Data Sheets
Language
Spanish
For Use With
DVD Players
Provides
Chemical/Hazmat Training
Includes
DVD, Quiz, Scheduling Forms, Training Certificate
Safety Training and Reference Materials Item
DVD
Material
DVD
Supported Languages
Spanish
Subject Matter
Globally Harmonized System
Number of Users Supported
Unlimited
Title
GHS Safety Data Sheets
Format
DVD, Paper

Description

Training Kit, Format DVD, Paper, Height 2 in, Includes DVD, Quiz, Scheduling Forms, Training Certificate, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Training Kit, Regulations Covered 19101200(G) (HCS) - Hazard Communication Standard 192659 - Hazard Communication, Software Delivery Method Not Applicable, Subject Matter Workplace Safety, Supported Languages Spanish, Title GHS Safety Data Sheets, Training Environment Not Applicable, Width 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.