Supported Scaffolding Safety DVD Kit
Mfr # K000SPS9EO
Zoro # G7034806
product price: $329.99
/ea
Free Shipping & Returns
Key Features
Subject Matter
Construction Safety
Format
DVD
Language
English
Includes
(30) Employee Booklets, (5) Posters, DVD, Employee Quiz, Leader's Guide, Platform Hazards, Ramps and Walkways, Scaffold Assembly, Scheduling Forms, the Danger of Power Lines, Topics Covered Include Maximum Intended Loads, Training Certificate
Product Type
Training Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K000SPS9EO
Zoro #
G7034806
UPC #
-
Country of Origin
United States
Dimensions
Depth
12"
Details
Item
Compliance Training Kit
Subject Matter
Construction Safety
Format
DVD
Language
English
Includes
(30) Employee Booklets, (5) Posters, DVD, Employee Quiz, Leader's Guide, Platform Hazards, Ramps and Walkways, Scaffold Assembly, Scheduling Forms, the Danger of Power Lines, Topics Covered Include Maximum Intended Loads, Training Certificate
Product Type
Training Kit
Supported Languages
English
User Type
Employee
Number of Users Supported
Unlimited
Title
Construction Safety
Description
Training Kit, For Use With Not Applicable, Format DVD, Height Not Applicable, Includes (30) Employee Booklets, (5) Posters, DVD, Employee Quiz, Leader's Guide, Scheduling Forms, Training Certificate, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Training Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.