Zoro Homepage

Training Booklet, Walking Surfaces, PK15

  • Mfr # B0002420EM

  • Zoro # G4446961


product price: $18.25
/pk 15, $1.22/ea

Key Features

Subject Matter
Workplace Safety
Format
Book
Book Description
Walking and Working Surfaces Training Identifies The Hazards That are Associated With Different Surfaces, Provides The Practical Information and Specific Procedures Employees Need to Help Prevent Slips, Trips and Falls On The Job
Regulations Covered
OSHA 29 CFR 1910
Number of Pages
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0002420EM
Zoro #
G4446961
UPC #
-
Country of Origin
United States

Dimensions

Video Length
No Video
Depth
2 in
Width
8 in
Height
2 in

Details

Item
Book/Booklet
Subject Matter
Workplace Safety
Format
Book
Book Description
Walking and Working Surfaces Training Identifies The Hazards That are Associated With Different Surfaces, Provides The Practical Information and Specific Procedures Employees Need to Help Prevent Slips, Trips and Falls On The Job
Regulations Covered
OSHA 29 CFR 1910
Number of Pages
16
Language
English
Includes
(15) Booklets
Provides
Training Information
Safety Training and Reference Material Title
Walking Working Surfaces
Safety Training and Reference Material Subject
Workplace Safety
Safety Training and Reference Materials Item
Book/Booklet
For Use With
Hazmat Training: Training for All Employees
Material
Paper
Product Type
Booklet
Supported Languages
English
User Type
Employee
Number of Users Supported
Unlimited
Title
Walking and Working Surfaces

Description

Reference Material, For Use With Hazmat Training: Training for All Employees, Format Book, Height 2 in, Includes (15) Booklets, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Reference Material, Regulations Covered OSHA 29 CFR 1910, Software Delivery Method Not Applicable, Subject Matter Workplace Safety, Supported Languages English, Title Walking and Working Surfaces, Training Environment Not Applicable, Width 8 in, Depth 2 in, Number of Pages 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.