Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0001620SD
Zoro #
G7181255
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
12 in
Video Length
135 min
Height
6 in
Width
12 in
Details
Item
CD-ROM
Safety Training and Reference Material Subject
Globally Harmonized System
Safety Training and Reference Material Title
GHS Package (all three CDs)
Language
Spanish
For Use With
Windows 8 or later
Includes
Test/Guide, CD-ROM
Provides
Chemical/HAZMAT Training
Material
Plastic
Supported Languages
Spanish
Format
DVD
Description
CD-ROM, For Use With Windows 8 or later, Format DVD, Height 6 in, Includes Test/Guide, CD-ROM, Supported Languages Spanish, Width 12 in, Depth 12 in, Provides Chemical/HAZMAT Training, Run Time 135 min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.