Zoro Homepage

Training DVD, DOT Security Awareness

  • Mfr # V0001569EO

  • Zoro # G8985076


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Safety Training and Reference Material Subject
Globally Harmonized System
Safety Training and Reference Material Title
GHS Container Labeling
Language
English
For Use With
DVD Players
Video Length
12 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V0001569EO
Zoro #
G8985076
UPC #
-
Country of Origin
United States

Dimensions

Video Length
12 min
Width
12 in
Depth
12 in
Height
2 in

Details

Item
DVD, Certificate, Paper/Form
Safety Training and Reference Material Subject
Globally Harmonized System
Safety Training and Reference Material Title
GHS Container Labeling
Language
English
For Use With
DVD Players
Provides
Chemical/Hazmat Training
Safety Training and Reference Materials Item
DVD
Includes
DVD, Quiz, Scheduling Forms, Training Certificate
Material
DVD
Title
GHS Container Labeling
Format
DVD, Paper
Supported Languages
English
Subject Matter
Globally Harmonized System
Number of Users Supported
Unlimited

Description

Training Kit, Format DVD, Paper, Height 2 in, Includes DVD, Quiz, Scheduling Forms, Training Certificate, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Training Kit, Regulations Covered 19101200(G) (HCS) - Hazard Communication Standard 192659 - Hazard Communication 1910 Subpart Z - Toxic and Hazardous Substances, 19101450 - Occupational Exposure To Hazardous Chemicals In Laboratories, Software Delivery Method Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.