Marcom Training Booklet: Office Safety, Includes One-Page Quiz, English/Spanish, PK15
Mfr # B0000200EM
Zoro # G6763976
product price: $18.89
/pk 15, $1.26/eaKey Features
Subject Matter
Office Safety
Format
Book
Number of Pages
16
Language
English
Includes
One-Page Quiz
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0000200EM
Zoro #
G6763976
UPC #
-
Country of Origin
United States
Dimensions
Width
5 in
Video Length
No Video
Height
8 in
Depth
3/4 in
Details
Item
Book/Booklet
Subject Matter
Office Safety
Format
Book
Number of Pages
16
Language
English
Includes
One-Page Quiz
Provides
Training Information
Safety Training and Reference Material Title
Office Safety
Safety Training and Reference Material Subject
Workplace Safety
Safety Training and Reference Materials Item
Book/Booklet
For Use With
Hazmat Training: Training for All Employees
Material
Paper
Number of Users Supported
Unlimited
Title
Office Safety
User Type
Employee
Product Type
Booklet
Supported Languages
English, Spanish
Training Environment
Office
Description
Reference Material, For Use With Hazmat Training: Training for All Employees, Format Book, Height 8 in, Includes One-Page Quiz, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Reference Material, Regulations Covered Section 5(A)(1)- General Duty Clause, Software Delivery Method Not Applicable, Subject Matter Workplace Safety, Supported Languages English, Spanish, Title Office Safety, Training Environment Office, Width 5 in, Depth 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.