Shop MARCOM
See all product information
Create Account
Marcom Training Booklet: Safety Audits, Includes One-Page Quiz, English/Spanish, PK15
- Mfr # B000SAU0EM
- Zoro # G6714145
product price:Â
$
18.29
/pk of 15, $1.22/ea
Key Features
Subject Matter
Workplace Safety
Format
Book
Regulations Covered
1910 Subpart H - Hazardous Materials, 1910119 - Process Safety Management of Highly Hazardous Chemicals
Number of Pages
16
Language
English
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B000SAU0EM
- Zoro #
- G6714145
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Video Length
- No Video
- Width
- 5 in
- Depth
- 3/4 in
- Height
- 8 in
Details
- Item
- Reference Material
- Subject Matter
- Workplace Safety
- Format
- Book
- Regulations Covered
- 1910 Subpart H - Hazardous Materials, 1910119 - Process Safety Management of Highly Hazardous Chemicals
- Number of Pages
- 16
- Language
- English
- Includes
- One-Page Quiz
- Provides
- Training Information
- Safety Training and Reference Material Title
- Safety Audits
- Safety Training and Reference Material Subject
- General Safety Training
- Safety Training and Reference Materials Item
- Book/Booklet
- For Use With
- Hazmat Training: Training for All Employees
- Material
- Paper
- User Type
- Employee
- Title
- Safety Audits
- Number of Users Supported
- Unlimited
- Product Type
- Reference Material
- Supported Languages
- English, Spanish
- Training Environment
- Industrial
- Shell Material
- Paper
Description
Reference Material, For Use With Hazmat Training: Training for All Employees, Format Book, Height 8 in, Includes One-Page Quiz, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Reference Material, Regulations Covered 1910 Subpart H - Hazardous Materials, 1910119 - Process Safety Management of Highly Hazardous Chemicals, Software Delivery Method Not Applicable, Subject Matter Workplace Safety, Supported Languages English, Spanish, Title Safety Audits
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.