Hazardous Material Storage Cabinet, 60 gal, 5 Shelves, Steel, 43 in W x 65 in H x 18 in D, Yellow

  • Mfr # 894510
  • Zoro # G7559203
product price: 
$
1,816.46
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
60 gal
Number of Shelves
5
Material
Steel
Exterior Height
65 in
Exterior Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
894510
Zoro #
G7559203
UPC #
697841113800
Country of Origin
United States

Dimensions

Exterior Height
65 in
Exterior Depth
18 in
Exterior Width
43 in
Cabinet Height Range
Full Height
Depth
18 in
Door Opening Width
40 3/4 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
43 in x 18 in x 65 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
60 gal
Number of Shelves
5
Material
Steel
Color
Yellow
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Manual
Door Type
Hinged
Finish
Powder Coated
Rated For Flammable Storage
Yes
Sump Capacity
5.2 gal
Number of Doors
2
Includes
Grounding Connector, Trilingual Warning Label
Features
Safe Storage for Paints and Inks, Separate and Identify Class III Combustibles
Indoor/Outdoor
Indoor
Lock Type
Keyed
Safety Storage Type
Cabinet
Shelf Adjustment Increments
3 in
Includes Leveling Feet
Leveling Feet Included
Storage Chemical Type
Flammables
Storage Container Type
Small Containers
FM Class
6050
Other Standards
FM Approved, IFC, NFPA 1
NFPA 400
Not NFPA 400 Compliant
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap, Welded
EN Fire Rating
Non-Combustible
NFPA 30
NFPA 30 Compliant
Includes Rollers
Rollers Not Included
Compliance
Complies with NFPA Code 30; FM Approval
Shell Material
Steel
Wire Color
Yellow

Description

Paint and Ink Cabinet, Safety Cabinet Type Standard, Capacity 60 gal, Height 65 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 5, Color Yellow, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.