Shop MARCOM
See all product information
Create Account
Marcom Training Booklet: Workplace Harassment, Includes One-Page Quiz, English/Spanish, PK15
- Mfr # B0000570EM
- Zoro # G7153535
product price:Â
$
16.89
/pk 15, $1.13/ea
Key Features
Subject Matter
Workplace Safety
Format
Book
Regulations Covered
Section 5(A)(1)- General Duty Clause
Number of Pages
16
Language
English
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B0000570EM
- Zoro #
- G7153535
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Video Length
- No Video
- Height
- 8 in
- Width
- 5 in
- Depth
- 3/4 in
Details
- Item
- Reference Material
- Subject Matter
- Workplace Safety
- Format
- Book
- Regulations Covered
- Section 5(A)(1)- General Duty Clause
- Number of Pages
- 16
- Language
- English
- Includes
- One-Page Quiz
- Provides
- Training Information
- Safety Training and Reference Material Title
- Workplace Harassment
- Safety Training and Reference Materials Item
- Book/Booklet
- Safety Training and Reference Material Subject
- Human Resources
- For Use With
- Hazmat Training: Training for All Employees
- Material
- Paper
- Title
- Workplace Harassment
- Number of Users Supported
- Unlimited
- Supported Languages
- English, Spanish
- Training Environment
- Office
- User Type
- Employee
- Product Type
- Reference Material
Description
Reference Material, For Use With Hazmat Training: Training for All Employees, Format Book, Height 8 in, Includes One-Page Quiz, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Reference Material, Regulations Covered Section 5(A)(1)- General Duty Clause, Software Delivery Method Not Applicable, Subject Matter Workplace Safety, Supported Languages English, Spanish, Title Workplace Harassment, Training Environment Office, Width 5 in, Depth 3/4 in