ReferenceMaterial, WorkSafety, Book, PK15
- Mfr # B0002400EM
- Zoro # G4446998
product price:Â
$
16.89
/pk of 15, $1.13/ea
Key Features
Subject Matter
Workplace Safety
Format
Book
Book Description
Information Employees Need to Learn What Steps to Take to Act Quickly and Safely During an Evacuation
Regulations Covered
OSHA 29 CFR 1910
Number of Pages
16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B0002400EM
- Zoro #
- G4446998
- UPC #
- -
- Country of Origin
- United States
- Item
- Reference Material
- Subject Matter
- Workplace Safety
- Format
- Book
- Book Description
- Information Employees Need to Learn What Steps to Take to Act Quickly and Safely During an Evacuation
- Regulations Covered
- OSHA 29 CFR 1910
- Number of Pages
- 16
- Language
- English
- Includes
- (15) Booklets
- Provides
- Training Information
- Safety Training and Reference Material Title
- Workplace Safety
- Safety Training and Reference Materials Item
- Book/Booklet
- Safety Training and Reference Material Subject
- Workplace Safety
- For Use With
- Hazmat Training: Training for All Employees
- Material
- Paper
- Number of Users Supported
- Unlimited
- Title
- Evacuation Procedures
- Product Type
- Reference Material
- Supported Languages
- English, Spanish
- User Type
- Employee
- Shell Material
- Paper
- Compatible Product Type
- Hazmat Training: Training for All Employees
- Traction Material
- Paper
Dimensions
- Video Length
- No Video
- Width
- 11 in
- Height
- 1 in
- Depth
- 2 in
Description
Reference Material, For Use With Hazmat Training: Training for All Employees, Format Book, Height 1 in, Includes (15) Booklets, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Reference Material, Regulations Covered OSHA 29 CFR 1910, Software Delivery Method Not Applicable, Subject Matter Workplace Safety, Supported Languages English, Spanish, Title Evacuation Procedures, Training Environment Not Applicable, Width 11 in, Depth 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.