TrainingKit, SecurityTraining, DVD/Paper
- Mfr # V0000699SO
- Zoro # G6575195
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Depth
11 in
Safety Training and Reference Material Subject
Lockout Tagout
Width
12 in
For Use With
Computer or DVD Player
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V0000699SO
- Zoro #
- G6575195
- UPC #
- -
- Country of Origin
- United States
- Item
- Training Kit
- Safety Training and Reference Material Subject
- Lockout Tagout
- For Use With
- Computer or DVD Player
- Safety Training and Reference Material Title
- Lock-Out/Tag-Out
- Includes
- DVD, Quiz, Scheduling Forms, Training Certificate
- Provides
- Training Information
- Language
- Spanish
- Regulations Covered
- OSHA 29 CFR 1910.147
- Safety Training and Reference Materials Item
- DVD
- Format
- DVD, Paper
- Subject Matter
- Security Training
- Run Time
- 21 min
- Material
- DVD
- Title
- Lockout/Tagout
- Product Type
- Training Kit
- Supported Languages
- Spanish
- Standards
- OSHA 29 CFR 1910.147
- Shell Material
- DVD
- Traction Material
- DVD
Dimensions
- Height
- 1 in
- Depth
- 11 in
- Width
- 12 in
- Video Length
- 21 min
Description
Training Kit, Format DVD, Paper, Height 1 in, Includes DVD, Quiz, Scheduling Forms, Training Certificate, Number of Users Supported Not Applicable, Operating System Requirements Not Applicable, Product Type Training Kit, Regulations Covered OSHA 29 CFR 1910.147, Software Delivery Method Not Applicable, Subject Matter Security Training, Supported Languages Spanish, Title Lockout/Tagout, Training Environment Not Applicable, Width 12 in, Depth 11 in, Provides Training Information, Run Time 21 min
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.