Shop MARCOM
See all product information
Create Account
Marcom Training Booklet: Handling a Sexual Harassment Investigation, Includes One-Page Quiz, PK15
- Mfr # B0000490EM
- Zoro # G7067925
product price:Â
$
19.99
/pk of 15, $1.33/ea
Key Features
Subject Matter
Workplace Safety
Format
Book
Regulations Covered
Section 5(A)(1)- General Duty Clause
Number of Pages
16
Language
English
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B0000490EM
- Zoro #
- G7067925
- UPC #
- -
- Country of Origin
- United States
- Item
- Reference Material
- Subject Matter
- Workplace Safety
- Format
- Book
- Regulations Covered
- Section 5(A)(1)- General Duty Clause
- Number of Pages
- 16
- Language
- English
- Includes
- One-Page Quiz
- Provides
- Training Information
- Safety Training and Reference Material Title
- Handling a Sexual Harassment Investigation
- Safety Training and Reference Materials Item
- Book/Booklet
- Safety Training and Reference Material Subject
- Human Resources
- For Use With
- Hazmat Training: Training for All Employees
- Material
- Paper
- Product Type
- Reference Material
- Title
- Handling a Sexual Harassment Investigation
- Supported Languages
- English, Spanish
- User Type
- Employee
- Number of Users Supported
- Unlimited
Description
Reference Material, For Use With Hazmat Training: Training for All Employees, Format Book, Height 8 in, Includes One-Page Quiz, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Reference Material, Regulations Covered Section 5(A)(1)- General Duty Clause, Software Delivery Method Not Applicable, Subject Matter Workplace Safety, Supported Languages English, Spanish, Title Handling a Sexual Harassment Investigation, Training Environment Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.