
873804001944 Mid DoubleEnded Cordset 5M Blue
Mfr # PV1799842
Zoro # G616338846
product price: $72.95
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV1799842
Zoro #
G616338846
UPC #
-
Country of Origin
China
Details
Item
Cordset
Description
Mechanical: Contact Carrier Mat/Color: Thermoplastic PUR/Blue-Gray. Molded Body Mat/Color: Thermoplastic PUR/Blue-Gray. Contact Mat/Plating: Brass/Gold. Coupling Nut Mat/Plating: Brass/Nickel. Connector Outside Diameter: 0.59in. Item Weight - 1.2 lbs. Electrical Current Rating: 4.0 Amps. Voltage Rating: 250 V. Cable Outer Jacket Mat/Color: PVC/Gray. Conductor Insulation Material: PE data pair, PVC power pair. Number of Conductors: 2x16 1.29mm AWG, Data 2x20 0.81mm AWG, 20 0.81mm AWG Drain Wire. Shielding 3 Levels: Foil Overall, Foil Power Pair, Foil Data Pair. ENVIRONMENTAL Protection Class: IEC IP68, NEMA 1,3,4,6P. Temperature Rating: -40 deg C to 80 deg C to -40 deg F to 176 deg F.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.