Zoro Homepage

Mid Bulk Cable 100M Spool Gray

  • Mfr # DG1-100C

  • Zoro # G4897892


product price: $545.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG1-100C
Zoro #
G4897892
UPC #
873804003030
Country of Origin
United States

Description

Specifications. Overall , Outer Jacket Mat/Color: PVC/Gray - DG1 PVC/Blue - DB1, Insulation Material: PE (data wires), PVC (power wires), Construction: 2x16 (1.29mm) AWG, 2x20 (0.81mm) AWG, 20 (0.81mm) AWG Drain Wire , Shielding (3 levels): Foil (overall), Foil (power pair), Foil (data pair), Power Pair, Wire: 2x16 (1.29mm) AWG, Resistance/Conductor: 4.1 Ohms/1000 ft max, Max Amperage: 14 Amps Color Code: Red/Black, Data Pair , Wire: 2x20 (0.81mm) (AWG), Characteristic Impedance: 120 Ohms +/- 10%, Capacitance: 10.75 pF/ft, Color Code: White/Blue, Approvals , UL: PLTC 75 deg C Sunlight Resistant E90625, AWM 80 deg C 300V, CSA: CMX-OUTDOOR-CMG LL54185 75 deg C, AWM I/II A/B 80 deg C 300V FT4 , NMEA: NMEA 2000 Approved, IEC: IEC-61162-3.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.