
Submersible Pressure Transducer 0-3 PSI
Mfr # PTS-0-3PSI-02
Zoro # G612466031
product price: $366.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTS-0-3PSI-02
Zoro #
G612466031
UPC #
873804004556
Country of Origin
Unknown
Description
Submersible Pressure Transducer 0-3 PSI Maretron submersible pressure transducers indicate tank levels and can be installed directly in the tank. Please follow these instructions to mount and connect a submersible pressure transducer to an NMEA 2000 network via a Maretron FPM100 Fluid Pressure Monitor. Maretron recommends one of two methods for mounting a submersible pressure transducer in a tank: 1 without a restraining tube, and 2 with a restraining tube. The submersible pressure transducers are designed for a tank with a 5-hole SAE J1810 fitting at the top. Install the mounting plate with cord grip onto the transducer cable, with the rounded hex section of the cord grip facing away from the transducer. Lower the pressure transducer into the tank such that the transducer lies at the lowest point of the tank and tighten the cord grip to secure the cable. On a tank with a flat bottom, the transducer may slide from side to side with the motion of the vessel but will not rotate due to the stiffness of the cable. It is also possible to mount the pressure transducer inside a restraining or focus tube sold separately, Maretron part number TFT-5H. Pressure Transducer Mounting Connect the two wires of the pressure transducer to a free pressure monitoring channel. Connect the red wire from the pressure transducer to the channel's positive + terminal and connect the black wire from the pressure transducer to the negative - terminal of the channel. The example in Figure 1 shows the pressure transducer connected to switch channel 0, with the white wire connected to inP0+in and the brown wire connected to inP0-.in Submersible pressure transducers have a small plastic vent tube in the connecting cable. Use a Maretron DSM Series Display firmware 1.4.7 or higher or a PC running Maretron N2KAnalyzer software version 1.4.19 or higher to configure the connected channels on the FPM100. Supply power to the NMEA 2000 network and verify that the pressure channel indicates a valid pressure reading. Specifications: Operating Range: 0 to 3 PSI 0.207 bar Depth Range Water: 83.1 2.11 m Depth Range Diesel 820 kg/m3: 101.3 2.57 m Depth Range Gasoline/Petrol 750 kg/m3: 110.8 2.81 m Cable Length: 17 ft 5.18 m Sensor Type: Gauge Vent Tube Output: 4 20 m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.