Shop MARGARITAVILLE
See all product information
Create Account
Bahamas 36 Ounce Frozen Concoction Maker in Off White and Lime Green
- Mfr # DM0500000000
- Zoro # G221740003
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Overall Length
13 in
Overall Width (In.)
8.5 in
Color
Lime Green
Material
Stainless Steel
Overall Height (In.)
15.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DM0500000000
- Zoro #
- G221740003
- UPC #
- 027045678810
- Country of Origin
- China
- Item
- Frozen Concoction Maker
- Color
- Lime Green
- Material
- Stainless Steel
Dimensions
- Overall Length
- 13 in
- Overall Width (In.)
- 8.5 in
- Overall Height (In.)
- 15.8 in
Description
Bring the tropical paradise to your kitchen with the Margaritaville Bahamas 36 Ounce Frozen Concoction Maker in Off White and Lime Green. This fun, vibrant blender is designed to elevate your home entertaining with effortless frozen drinks. Featuring a 36oz capacity, it's perfect for creating large batches of margaritas, daiquiris, or slushes for friends and family. The high-performance 400W motor combined with stainless steel blades ensures smooth, ice-crushed drinks every time. With an easy-to-use automatic Shave-n-Blend cycle, this machine efficiently shaves ice and blends your favorite concoctions at the push of a button. Equipped with convenient features like a measuring shot glass for perfect ingredient proportions and Shave Only/Blend Only options for tailored control, the Margaritaville Bahamas Frozen Concoction Maker offers versatility and precision. The easy 2-button and switch controls make operation simple and intuitive, so anyone can make professional-quality frozen drinks. Additionally, the rear melted ice reservoir helps prevent water build-up, ensuring your drinks stay refreshing and consistent. Whether you're hosting a party or relaxing by the pool, this stylish and functional frozen drink maker is a must-have addition to your kitchen.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.