
115A Pigtail Adapter - 50A Female to 15A Male
Mfr # 115A
Zoro # G303079250
product price: $245.99
/ea
Free Shipping & Returns
Key Features
Type
Pigtail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
115A
Zoro #
G303079250
UPC #
093344003707
Country of Origin
Mexico
Details
Item
Plug Adapter
Type
Pigtail
Description
Pigtail Adapter
These adapters are equipped with covers and sealing collars (where indicated), and are for use in wet locations.
Boat Side: Female Connector
Dock Side: Male Plug
These adapters are equipped with covers and sealing collars (where indicated), and are for use in wet locations.
Boat Side: Female Connector
- 50A 125V
- Locking w/Sealing Collar System
- Attaches to boat inlet or cordset
Dock Side: Male Plug
- 15A 125V
- Straight Blade w/Locking Screw
- Attaches to dockside receptacle or cordset
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.