Zoro Homepage

12V Electronic Horn With White Grill

  • Mfr # 10082

  • Zoro # G5071894


product price: $35.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10082
Zoro #
G5071894
UPC #
035028100821
Country of Origin
Unknown

Description

12V Electronic Horn with White Grill. Marinco is the leading supplier of horns to the marine industry, with over fifty years of experience in designing and manufacturing sound devices specifically for use in harsh marine environments. Stainless steel is used for all critical components such as trumpets, motor cover, diaphragms, assembly and mounting hardware.. Features: Electronic Piezo horn sound. One piece water resistant housing, grill is molded to horn. 107 dB(A) at one meter. Fundamental frequency: 550 +/- 100Hz. Mounts in a standard 2.25" opening. Draws less than one amp, maximum draw: 0.8 amp. Internal space requirements: 2.25" W x 2.25" H x 0.5" D. Grill dimensions: 4.875" W x 2.75" H x 0.5" D. Stainless steel grill cover (#11185) sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.