200BBIRV 20A Power Inlet; Black
- Mfr # M1D-200BBIRV
- Zoro # G704075578
product price:Â
$
48.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M1D-200BBIRV
- Zoro #
- G704075578
- UPC #
- 93344310706
- Country of Origin
- China
Description
ParkPower inlets feature UV stabilized glass-filled polyester construction for long-lasting strength.
Browse our exclusive collection of auto accessories that includes top quality products to enhance the style, comfort and functionality of your vehicle. We provide one stop shop for the perfect auto accessories for the vehicle.
Features- Features UV Stabilized Glass-Filled Polyester Construction For Long-Lasting Strength.
- 20A Power Inlet
- Number Of Receptacle: Single
- Recommended Use: Outdoor Or Indoor Use
- Type: 125 Volt AC Power
- Color: Black
- Material: Plastic
- With Cover: Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.