
30SPPRV Extension Cord 30 Amp Yellow
Mfr # M1D-30SPPRV
Zoro # G516322655
product price: $119.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M1D-30SPPRV
Zoro #
G516322655
UPC #
-
Country of Origin
China
Description
All Park Power cordsets are made of the highest quality marine-grade construction with features you won t find on other power cords. Specifications Length - 30 ft. Weight - 9.8000 End Type1 - 3 Prong Male Plug On Park Side End Type2 - Female Connector On RV Side Ampere Rating - 30 Ampere Wire Size - 6 AWG Color - Yellow Features Watertight Molded Plug And Connector For Safety And Durability Heavy Duty Super Flexible Marine-Grade Cable All Models Include A Standard Threaded Ring For Hook-Up To Ordinary Threaded Inlets Corrosion Resistant Nickel Plated Contacts Contour Grip With Thumb print Locater
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.