Shop MARINCO
See all product information
Create Account
50 Amp 125V Power Inlet w/ Stainless Steel Trim w/out Rear Safety Enclosure
- Mfr # 6351EL
- Zoro # G111586193
product price:Â
$
91.25
/ea
Key Features
Length
9 in
Width
5.5 in
Rating
50A, 125V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6351EL
- Zoro #
- G111586193
- UPC #
- 93344300189
- Country of Origin
- Mexico
Dimensions
- Length
- 9 in
- Width
- 5.5 in
Details
- Rating
- 50A, 125V
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.