6344ELBRV RV Trailer Camper Easy Lock Contoured Inlet 50 Amp

  • Mfr # M1D-6344ELBRV
  • Zoro # G104152046
product price: 
$
93.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1D-6344ELBRV
Zoro #
G104152046
UPC #
93344309236
Country of Origin
China

Description

Marinco contoured inlets feature UV stabilized glass-filled polyester construction for long-lasting strength. Their robust construction and corrosion-resistance provides long life in the harsh marine environment. Technical features are designed to make them easy to install and a pleasure to use for the marine professional or the casual recreational boater.

Specifications
  • Weight - 1.0000
  • Recommended Use - Outdoor/ Indoor Use
  • Type - 125/ 250 Volt/ 50 Amp Power
  • Color - White
  • Material - Plastic Enclosure/ Stainless Steel Trim
Features
  • Feature UV Stabilized Glass-Filled Polyester Construction For Long-Lasting Strength
  • Provides Long Life In The Harsh Marine Environment
  • Easy To Install

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews