
700RV Battery Disconnect Switch Key Type Onoff Switch
Mfr # M1D-700RV
Zoro # G716378742
product price: $53.85
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M1D-700RV
Zoro #
G716378742
UPC #
093344311697
Country of Origin
China
Description
Park Power has listened to its customers and has responded to feedback concerning some installations where switches need to be recessed through varying thicknesses of panels. This Easy fit switch achieves this through an easily removable threaded ring allowing for panel thicknesses up to 3 4 in. This durable switch is designed with a removable key 45 Degree past the off position labeled handle and a removable back cover covering exposed terminals. This Easy fit can easily be retrofitted in place of most European post and lever type switches. Specifications Weight - 0.2200 Type - Key Type On Off Switch Activation Type - Manual Continuous Ampere Rating (A) - 275 Ampere Surge Ampere Rating (A) - 1250 Ampere Features Durable. Designed With A Removable Key Labeled Handle And A Removable Back Cover Covering Exposed Terminals Ignition Protected Tin Plated Copper Studs And Nuts
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.