Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 11 in L, 3 in Max Bundle Dia., Black, Nylon 6/6, 75 lb Strength, 25 PK

  • Mfr # 199210

  • Zoro # G910536047


product price: $16.59
/pk 25, $0.66/ea

Key Features

Cable Tie Style
Standard, UV Resistant
Nominal Length
11 in
Width
0.17 in
Nominal Max. Bundle Dia.
3 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
199210
Zoro #
G910536047
UPC #
093344501470
Country of Origin
China

Dimensions

Nominal Length
11 in
Width
0.17 in
Nominal Max. Bundle Dia.
3 in

Details

Item
Cable Tie
Cable Tie Style
Standard, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
75 lb
Outdoor Use
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.