Zoro Homepage

Cable Tie, 14 in L, 4 in Max Bundle Dia., Black, Nylon 6/6, 75 lb Strength, 100 PK

  • Mfr # 199215

  • Zoro # G910568871


product price: $26.89
/pk 100, $0.27/ea

Key Features

Cable Tie Style
Standard, UV Resistant
Nominal Length
14 in
Width
0.17 in
Nominal Max. Bundle Dia.
4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
199215
Zoro #
G910568871
UPC #
93344501524
Country of Origin
China

Dimensions

Nominal Length
14 in
Width
0.17 in
Nominal Max. Bundle Dia.
4 in

Details

Item
Cable Tie
Cable Tie Style
Standard, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
75 lb
Outdoor Use
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.