Zoro Homepage

Cable Tie, 15 in L, Black, Nylon, 120 lb Strength, 25 PK

  • Mfr # 199259

  • Zoro # G010568894


product price: $20.99
/pk 25, $0.84/ea

Key Features

Cable Tie Style
Heavy Duty, UV Resistant
Nominal Length
15 in
Width
1/4 in
Color
Black
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
199259
Zoro #
G010568894
UPC #
093344050343
Country of Origin
China

Dimensions

Nominal Length
15 in
Width
1/4 in

Details

Item
Cable Tie
Cable Tie Style
Heavy Duty, UV Resistant
Color
Black
Material
Nylon
Tensile Strength
120 lb
Outdoor Use
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.