Zoro Homepage

EEL 50A 125V Shore Power Cordset - 50 in. - Yellow

  • Mfr # CS503-50

  • Zoro # G516077999


product price: $666.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS503-50
Zoro #
G516077999
UPC #
724086248001
Country of Origin
China

Description

50A 125V Cordset EEL ShorePower CordsetsOne Hand. A simple twist. Full Power.The EEL Easily Engaged Lock ShorePower Cordset has an industry first jaw-clamp design providing one-handed operation and a secure waterproof seal which completely eliminates the need for a locking ring. The EEL connection is built for the harshest environments and is UL approved. This easy-to-use cordset features a built-in cord light which serves as an alert to boaters when the cord is left plugged in. And best of all it works with your current inlet. In addition to cordsets with the EEL System Marinco also has a full set of Pigtail and Y adapters all using the new EEL technology. Features: -Designed for use with standard inlets NEMA50A 125V capacities; 50 length- Cord sets meet global industry standards including ABYC and UL- New wing-clamp technology provides a true watertight connection every time - Single-handed operation - Eliminates the need for a sealing ring - Secondary locking feature for added security - Built-in LED cord light guides you to a secure connection every time even in the dark B41WzZFWU1I Product : MARINCO CS503-50 EEL SHOREPOWER CORDSET 50A 125V 50 Manufacturer : MARINCO Manufacturer Part No : CS503-50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.