Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Cord, 12 AWG, 12/3, 50 ft

  • Mfr # 151250

  • Zoro # G703079133


product price: $69.19
/ea

Key Features

Gauge/Conductor
12/3
Number of Conductors
3
Wire Size
12 AWG
Cord Length
50 ft
Max. Amps
15A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151250
Zoro #
G703079133
UPC #
093344064043
Country of Origin
China

Dimensions

Wire Size
12 AWG
Cord Length
50 ft

Details

Item
Extension Cord
Gauge/Conductor
12/3
Number of Conductors
3
Max. Amps
15A

Description

15A 12/3 Heavy-Duty Extension Cord - 50'

Heavy-duty marine-grade cable with
robust, fully molded ends for use in
harsh environments.

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.