Zoro Homepage

Locking Connector, 20 A, 480V AC, Three Phase

  • Mfr # 2016C

  • Zoro # G700448123


product price: $60.15
/ea

Key Features

Current Rating
20 A
Voltage Rating
480V AC
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2016C
Zoro #
G700448123
UPC #
649075201006
Country of Origin
Mexico

Details

Item
Locking Connector
Current Rating
20 A
Voltage Rating
480V AC
Phase
Three

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.