Zoro Homepage

Locking Connector, 30 A, 125V AC, Single Phase, 2 Pole, Screw Terminals, Spring Clamp Terminals

  • Mfr # 305P

  • Zoro # G800691832


product price: $29.55
/ea

Key Features

Current Rating
30 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305P
Zoro #
G800691832
UPC #
649075303601
Country of Origin
Mexico

Dimensions

For Minimum Cable Diameter
0.325 in
For Maximum Cable Diameter
0.72 in

Details

Item
Locking Connector
Current Rating
30 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals, Spring Clamp Terminals
Connection Orientation
Straight
Cap Type
No Cap
Standards
CSA Certified, UL Listed
Material
Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.