Zoro Homepage

Locking Plug, SS1-50P, 50 A, 125V AC, 2 Pole, Screw Terminals, Yellow

  • Mfr # 6361CRN

  • Zoro # G203078599


product price: $81.99
/ea
Free Shipping & Returns

Key Features

NEMA Plug Configuration
SS1-50P
Current Rating
50 A
Number of Poles
2
Number of Wires
3
Number of Blades
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6361CRN
Zoro #
G203078599
UPC #
093344006517
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
1.20 in

Details

Item
Locking Plug
NEMA Plug Configuration
SS1-50P
Current Rating
50 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Number of Blades
3
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Yellow
Standards
CSA Listed, UL Listed
Resistance Properties
Weatherproof

Description

50A/125V Male Plug; 2 Pole, 3-Wire
  • Ribbed, thick wall nylon housing for secure gripping
  • Use with Weatherproof Cover for superior seal

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.