Shop MARINCO
See all product information
Create Account
ParkPower Weekender RV Generator Adapter Cord, 30A/125V Locking Male to 30A/125V Female
- Mfr # 3030GPA
- Zoro # G911586164
product price:Â
$
31.35
/ea
Key Features
Width
5.75 in
Length
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3030GPA
- Zoro #
- G911586164
- UPC #
- 93344063527
- Country of Origin
- China
Dimensions
- Width
- 5.75 in
- Length
- 19 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.