Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Adapter, Pigtail, 5-15R, L5-30P

  • Mfr # 105SPP

  • Zoro # G603078571


product price: $68.59
/ea

Key Features

Type
Pigtail
Receptacle Configuration
5-15R
Plug Configuration
L5-30P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105SPP
Zoro #
G603078571
UPC #
093344304682
Country of Origin
Mexico

Details

Item
Plug Adapter
Type
Pigtail
Receptacle Configuration
5-15R
Plug Configuration
L5-30P

Description

Pigtail Adapter Plus
105SPP
Features
  • Plus version of 105A with LED Power Indicator Light
  • Female Connector: 15A 125V Straight Blade attaches to 30A 125V cordset or boat inlet

Boat Side: Female Connector
  • 15A 125V
  • Locking w/Sealing Collar System
  • Attaches to boat inlet or cordset

Dock Side: Male Plug
  • 30A 125V
  • Locking
  • Attaches to dockside receptacle or cordset

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.