Zoro Homepage
This item is Discontinued.
Marinco PushButton Switch 12V Latching OnOff Red Led 80-511-0001-01

PushButton Switch 12V Latching OnOff Red Led (Discontinued)

  • Mfr # 80-511-0001-01
  • Zoro # G308111078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-511-0001-01
Zoro #
G308111078
UPC #
843687005452
Country of Origin
Unknown

Description

PushButton Switch 12V Latching OnOff Red LED Pushbutton Switches are built to last with their stainless steel components and silver alloy contacts The through panel mount switches are ideal for lighting, switch, or dash panels, with colored rings that can be wired to either display power to the system or switch back lighting The product line includes both switches and warning buzzers with LED light rings Features Maximum switch current rating 5 Amps IP67 environmental protection switches WARNING This product can expose you to chemicals including di2ethylhexylphthalate dehp which is known to the State of California to cause cancer, birth defects or other reproductive harm For more information go to P65Warningscagov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.