Zoro Homepage

RV Receptacle Tester - 50A

  • Mfr # RRT-50

  • Zoro # G415810536


product price: $49.29
/ea

Key Features

Depth (In.)
5.13 in
Material
Plastic
Length
8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RRT-50
Zoro #
G415810536
UPC #
818811000375
Country of Origin
China

Dimensions

Depth (In.)
5.13 in
Length
8 in

Details

Material
Plastic
Color
Black

Description

Marinco RRT-50 RV Receptacle Tester has a rating of 50A. Tests open ground, open neutral, and open hot. Tests Hot/Neutral reversed and Hot/Ground Reversed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.