Zoro Homepage

RV Surge Module - 30A

  • Mfr # RSM-30

  • Zoro # G515810528


product price: $45.19
/ea

Key Features

Length
8 in
Material
Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSM-30
Zoro #
G515810528
UPC #
818811000382
Country of Origin
China

Dimensions

Length
8 in

Details

Material
Plastic
Color
Black

Description

Marinco RSM-30 RV Surge Module has a rating of 30A. Features a 22,500A maximum spike rating and a 1,100 joules maximum spike rating. Module contains surge protection indicator.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.