Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SJTOW Locking Extension Cord, 12 AWG, 12/3, 25 ft

  • Mfr # 151225RV

  • Zoro # G307057322


product price: $47.55
/ea

Key Features

Trade Designation
SJTOW
Gauge/Conductor
12/3
Number of Conductors
3
Wire Size
12 AWG
Cord Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151225RV
Zoro #
G307057322
UPC #
93344065408
Country of Origin
China

Dimensions

Wire Size
12 AWG
Cord Length
25 ft

Details

Item
Locking Extension Cord
Trade Designation
SJTOW
Gauge/Conductor
12/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.