
Straight Adapter 20Amp Locking Male to 30Amp Locking Female Co
Mfr # S20-30
Zoro # G503079036
product price: $85.50
/ea
Free Shipping & Returns
Key Features
Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S20-30
Zoro #
G503079036
UPC #
93344051913
Country of Origin
China
Details
Item
Plug Adapter
Type
Straight
Description
Shore Power Adapter
Replaces the 84A
Straight Adapter - Not recommended for useis wet locations
Boat Side: Female Connector - Attaches to boat inlet or cordset
30A 125V Locking
Dock Side: Male Plug - Attaches to dockside receptacle or cordset
20A 125V Locking
Replaces the 84A
Straight Adapter - Not recommended for useis wet locations
Boat Side: Female Connector - Attaches to boat inlet or cordset
30A 125V Locking
Dock Side: Male Plug - Attaches to dockside receptacle or cordset
20A 125V Locking
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.