Zoro Homepage

Straight Blade Plug, 15 A, 125V, 2 Pole

  • Mfr # 8215

  • Zoro # G900617855


product price: $18.15
/ea

Key Features

Current Rating
15 A
Number of Poles
2
Connection Orientation
Straight
Housing Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8215
Zoro #
G900617855
UPC #
-
Country of Origin
Mexico

Details

Item
Straight Blade Plug
Current Rating
15 A
Voltage Rating
125V
Number of Poles
2
Connection Orientation
Straight
Housing Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.