
Surge Protector Kit - 30A
Mfr # PSK-30
Zoro # G015810714
product price: $66.95
/eaKey Features
Depth (In.)
8 in
Material
Plastic
Length
8 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSK-30
Zoro #
G015810714
UPC #
818811000344
Country of Origin
China
Dimensions
Depth (In.)
8 in
Length
8 in
Details
Material
Plastic
Color
Black
Description
Marinco PSK-30 Surge Protector Kit is professionally built with high quality materials for optimal performance and durability. This 30A surge protector is designed to protect your gear from the unexpected. Follow manufacturer recommendations and usage guides to ensure proper utilization of your surge guard. Kit contains receptacle tester and surge module. Components are available separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.