Zoro Homepage

Surge Protector Kit - 50A

  • Mfr # PSK-50

  • Zoro # G215810682


product price: $83.65
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Length
11 in
Color
Black
Depth (In.)
5.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSK-50
Zoro #
G215810682
UPC #
818811000351
Country of Origin
China

Dimensions

Length
11 in
Depth (In.)
5.13 in

Details

Material
Plastic
Color
Black

Description

Marinco PSK-50 Surge Protector Kit is professionally built with high quality materials for optimal performance and durability. This 30A surge protector is designed to protect your gear from the unexpected. Follow manufacturer recommendations and usage guides to ensure proper utilization of your surge guard. Kit contains receptacle tester and surge module. Components are available separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.