Trolling Motor 70A Receptacle
- Mfr # 12VBRS3
- Zoro # G904837044
product price:Â
$
40.45
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
- 12VBRS3
- Zoro #
- G904837044
- UPC #
- -
- Country of Origin
- Mexico
Description
Plug and receptacle for modern trolling motors in a compact, waterproof footprint. The plug features an integrated strain relief and thumbprint locator to mate with the keyed receptacle.70A continuous rating; Universal design for 2 or 3-wire configuration 12V, 24V, 12/24V, 24/36V, 36V or 48V systems; Corrosion resistant, plated brass electrical components; Accepts up to 6 AWG wire; Includes watertight sealing cap