Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wiper Arm Deluxe Black Ss Single 10"-14"

  • Mfr # 33012A

  • Zoro # G4643092


product price: $42.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33012A
Zoro #
G4643092
UPC #
35028330129
Country of Origin
Unknown

Description

Wiper Arm Deluxe Stainless Steel - Black - Single - 10"-14". Deluxe arms are used on Standard and Heavy-Duty motors.. Features: Stainless Steel. Arm has "articulating/bend-back" feature. Motor shaft mounting has additional set screw clamping. Compatible with 2.5, 1.5, 1000, MRV wiper motors. Dry single wiper style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.