Zoro Homepage

Wiper Arm Deluxe Ss Single 6.75"-10.5"

  • Mfr # 33006A

  • Zoro # G4633353


product price: $37.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33006A
Zoro #
G4633353
UPC #
35028901251
Country of Origin
Unknown

Description

Wiper Arm Deluxe Stainless Steel Single - 6.75"-10.5". Deluxe arms are used on Standard and Heavy-Duty motors.. Features: Stainless Steel. Arm has "articulating/bend-back" feature. Motor shaft mounting has additional set screw clamping. Compatible with 2.5, 1.5, 1000, MRV wiper motors. Dry single wiper style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.